ALTERNATING RELAY,DPDT,120VAC,10A,8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALTERNATING RELAY,DPDT,120VAC,10A,8

MACROMATIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6MPN9
  • Mfr. Model # 6MPN9
  • UNSPSC # 39121517
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Max. Input Volts 132
  • Coil Volts 120VAC
  • Item Alternating Relay
  • Number of Contacts 2
  • Base Type Octal
  • Type Duplex
  • Socket 5X852
  • Pins 8
  • Status Indicator LED Indicates Next Load to Energize
  • Amps 10
  • Contact Form DPDT Cross-Wired

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list