Skip Content
ALTAIRPROS02SINGLEGASDETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ALTAIRPROS02SINGLEGASDETECTOR

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10076736
  • Mfr. Model # 10076736
  • UNSPSC # 41113117
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Battery Type Lithium
  • Depth 1"
  • Features Single Button, Replaceable Battery, Water and Dust Resistant, IP67 Rated
  • Height 3.4"
  • Gas Type SO2
  • Includes Battery, ABS Plastic Enclosure, Stainless Steel Suspender Clip
  • Item Single Gas Detector
  • Width 2"
  • Alarm Setting Low 2 ppm, High 5 ppm
  • Display Backlit LCD
  • Resolution 0.1 ppm
  • Interchangeable Sensors No
  • Battery Life 24 Months
  • Operating Temp. Range -4 - 122 Degrees F, -20 - 50 Degrees C
  • Standards UL and CSA - Class I, Division 1, Groups A, B, C, D
  • Sensor Range 0 - 20 ppm
  • Alarm Type Audible, Visual and Vibrating
  • Detects Sulfur Dioxide

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list