Skip Content
ALTAIR4X W/MOTION ALERT LEL 02 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALTAIR4X W/MOTION ALERT LEL 02

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10110444
  • Mfr. Model # 10110444
  • UNSPSC # 41113118
  • CATALOGUE PAGE # 2580
  • Shipping Weight 2.0 lbs

Product Details

MSA Altair(R) 4X Multi-Gas Detector. Altair 4X 2 gas, with Motion Alert(TM) (LEL, O2). CSA approved - Class I, Div. 1, Groups A, B, C and D.

Technical Specs

  • Depth 1-1/4"
  • Battery Type Lithium Polymer
  • Features Confined Space, Resistant to Radio Frequency Interference
  • Height 4-3/8"
  • Gas Type LEL, O2
  • Includes Rechargeable Battery Pack, Charger, Calibration Cap, Tubing, and CD Manual
  • Item Altair(R) 4X 2 Gas, w/Motion Alert(TM) (LEL, O2)
  • Width 3"
  • Alarm Setting Adjustable
  • Display LCD
  • Battery Life 24 hr.
  • Resolution O2 0.1% Vol, LEL 1%
  • Operating Temp. Range -20 - 50 Degrees C (-4 - 122 Degrees F)
  • Sensor Range O2 0 to 30%, LEL 0 to 100%
  • Standards ETL Class l Division 1 ABCD Class ll Division l EFG. CSA Class l Division 1 Groups ABCD C22.2 152. ATEX II 1G Ex ua llC T4. ANZ EX ia s IIC T4. IEC Ex ia llC T4.
  • Alarm Type Audible, Visual, Vibrating
  • Detects Oxygen, Lower Explosive Limit

Compliance and Restrictions

  • Dangerous Good

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list