Skip Content
ALTAIR QUICKCHECK AUTOMATIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALTAIR QUICKCHECK AUTOMATIC

MSA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MSA10076704
  • Mfr. Model # 10076704
  • UNSPSC # 41113100
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Product Details

Altair(R) quick check station automatic version.

Technical Specs

  • For Use With MSA Altair/Altair Pro Single Gas Instruments
  • Features Audible, Visual, and Vibrating Alarms Checks, and Detector Gas Response, Automatic Shut Off
  • Height 2"
  • Item Quick Check Station
  • Length 6-1/2"
  • Operating Temp. Range 32 to 104 Degrees F
  • Power Source 115/230 VAC, 50/60 Hz
  • Includes Power Supply
  • Width 4-3/4"
  • Regulator Included
  • Status Indicator LED
  • Test Time Less Than 30 sec.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list