Skip Content
ALPHA VEST XS TALL-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ALPHA VEST XS TALL-BLACK

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDF208T
  • Mfr. Model # TNDF208T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Length 32-3/4"
  • Colour Black
  • Material Nomex(R) IIIA
  • Closure Type Zipper
  • Size X-Small
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
  • ATPV Rating 17.9 cal/cm²
  • Insulated Yes
  • Fabric Weight 8.7 oz.
  • Fits Chest Size 32" - 34"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list