Skip Content
ALPHA VEST XS-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALPHA VEST XS-BLACK

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDF208
  • Mfr. Model # TNDF208
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Length 30-3/4"
  • Material Nomex(R) IIIA
  • Standards NFPA 70E
  • Colour Black
  • Closure Type Zipper
  • Size X-Small
  • Fabric Weight 8.7 oz.
  • Hazard Risk Category (HRC) 2
  • Insulated Yes
  • ATPV Rating 17.9 cal/cm²
  • Fits Chest Size 32" - 34"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list