Skip Content
ALPHA VEST S-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALPHA VEST S-BLACK

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDF200
  • Mfr. Model # TNDF200
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.0 lbs

Technical Specs

  • Length 31-3/4"
  • Colour Black
  • Standards NFPA 70E
  • Material Nomex(R) IIIA
  • Size Small
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 17.9 cal/cm²
  • Insulated Yes
  • Fabric Weight 8.7 oz.
  • Fits Chest Size 35" - 36"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list