ALPHA VEST L TALL-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALPHA VEST L TALL-BLACK

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDF202T
  • Mfr. Model # TNDF202T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.0 lbs

Technical Specs

  • Material Nomex(R) IIIA
  • Colour Black
  • Size Large
  • Length 35-5/8"
  • Standards NFPA 70E
  • Closure Type Zipper
  • ATPV Rating 17.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.7 oz.
  • Insulated Yes
  • Number of Outside Pockets 2
  • Fits Chest Size 41" - 44"
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list