ALPHA VEST L-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALPHA VEST L-BLACK

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDF202
  • Mfr. Model # TNDF202
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.0 lbs

Technical Specs

  • Colour Black
  • Length 33-5/8"
  • Material Nomex(R) IIIA
  • Size Large
  • Standards NFPA 70E
  • Hazard Risk Category (HRC) 2
  • Closure Type Zipper
  • ATPV Rating 17.9 cal/cm²
  • Insulated Yes
  • Fabric Weight 8.7 oz.
  • Fits Chest Size 41" - 44"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list