Skip Content
ALPHA VEST 5XL TALL-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALPHA VEST 5XL TALL-BLACK

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDF207T
  • Mfr. Model # TNDF207T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Colour Black
  • Material Nomex(R) IIIA
  • Size 5X-Large
  • Length 40-1/4"
  • Closure Type Zipper
  • Standards NFPA 70E
  • ATPV Rating 17.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Insulated Yes
  • Fits Chest Size 61" - 69"
  • Fabric Weight 8.7 oz.
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list