Skip Content
ALPHA VEST 2XL TALL-BLACK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALPHA VEST 2XL TALL-BLACK

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNTNDF204T
  • Mfr. Model # TNDF204T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2322
  • Shipping Weight 1.35 lbs

Technical Specs

  • Colour Black
  • Length 37-1/2"
  • Standards NFPA 70E
  • Size 2X-Large
  • ATPV Rating 17.9 cal/cm²
  • Closure Type Zipper
  • Material Nomex(R) IIIA
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.7 oz.
  • Insulated Yes
  • Fits Chest Size 49" - 52"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list