ALPHA JACKET - WOMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ALPHA JACKET - WOMENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFW113T
  • Mfr. Model # DFW113T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Navy
  • Item Jacket
  • Length 28"
  • Size X-Large Tall
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Closure Type Zipper
  • ATPV Rating 17.9 cal/cm²
  • Standards NFPA 70E, NFPA 2112
  • Fabric Weight 8.7 oz
  • Insulated No
  • Hazard Risk Category (HRC) 2
  • Fits Chest Size 40" - 41"
  • Number of Outside Pockets 2
  • Number of Inside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list