Skip Content
ALPHA JACKET - WOMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ALPHA JACKET - WOMENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFW107T
  • Mfr. Model # DFW107T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Length 32"
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Size 5X-Large Tall
  • ATPV Rating 17.9 cal/cm²
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Standards NFPA 70E
  • Insulated No
  • Fabric Weight 8.7 oz.
  • Number of Inside Pockets 2
  • Fits Chest Size 48" - 49"
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list