Skip Content
ALPHA JACKET - WOMENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ALPHA JACKET - WOMENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDFW107
  • Mfr. Model # DFW107
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Length 30"
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Size 5X-Large
  • Closure Type Zipper
  • Standards NFPA 70E, NFPA 2112
  • Fabric Weight 8.7 oz
  • ATPV Rating 17.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • Fits Chest Size 48" - 49"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list