Skip Content
ALPHA JACKET - MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALPHA JACKET - MENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF116
  • Mfr. Model # DF116
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2323
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Navy
  • Item Jacket
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Length 30"
  • Size 8.4X-Large
  • ATPV Rating 17.9 cal/cm²
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.7 oz
  • Fits Chest Size 57" - 60"
  • Insulated No
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list