ALPHA JACKET - MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALPHA JACKET - MENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF114
  • Mfr. Model # DF114
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2323
  • Shipping Weight 2.25 lbs

Technical Specs

  • Size 6.2X-Large
  • Item Jacket
  • Length 28"
  • Colour Navy
  • Standards NFPA 70E, NFPA 2112
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Closure Type Zipper
  • Fabric Weight 8.7 oz
  • Hazard Risk Category (HRC) 2
  • ATPV Rating 17.9 cal/cm²
  • Insulated No
  • Number of Inside Pockets 2
  • Fits Chest Size 49" - 52"
  • Number of Outside Pockets 3
  • Lining Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list