Skip Content
ALPHA JACKET - MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALPHA JACKET - MENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF113T
  • Mfr. Model # DF113T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Navy
  • Item Jacket
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Length 29"
  • Size X-Large Tall
  • Standards NFPA 70E, NFPA 2112
  • ATPV Rating 17.9 cal/cm²
  • Fabric Weight 8.7 oz
  • Hazard Risk Category (HRC) 2
  • Closure Type Zipper
  • Fits Chest Size 45" - 48"
  • Insulated No
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list