ALPHA JACKET - MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALPHA JACKET - MENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF112T
  • Mfr. Model # DF112T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Navy
  • Item Jacket
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Size Large Tall
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Zipper
  • Length 28"
  • ATPV Rating 17.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Number of Inside Pockets 2
  • Insulated No
  • Fabric Weight 8.7 oz
  • Fits Chest Size 41" - 44"
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list