Skip Content
ALPHA JACKET - MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALPHA JACKET - MENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF105
  • Mfr. Model # DF105
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2323
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Length 29"
  • Size 7.3X-Large
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Zipper
  • ATPV Rating 17.9 cal/cm²
  • Fabric Weight 8.7 oz
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • Fits Chest Size 53" - 56"
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list