Skip Content
ALPHA JACKET - MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALPHA JACKET - MENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF104
  • Mfr. Model # DF104
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2323
  • Shipping Weight 2.25 lbs

Technical Specs

  • Item Jacket
  • Length 28"
  • Size 6.2X-Large
  • Colour Black
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Zipper
  • ATPV Rating 17.9 cal/cm²
  • Hazard Risk Category (HRC) 2
  • Fabric Weight 8.7 oz
  • Insulated No
  • Fits Chest Size 49" - 52"
  • Number of Outside Pockets 3
  • Number of Inside Pockets 2
  • Lining Material None

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list