Skip Content
ALPHA JACKET - MENS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ALPHA JACKET - MENS

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF100T
  • Mfr. Model # DF100T
  • UNSPSC # 46181508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Length 26"
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Size Small Tall
  • Standards NFPA 70E
  • ATPV Rating 17.9 cal/cm²
  • Fabric Weight 8.7 oz.
  • Insulated No
  • Fits Chest Size 35" - 36"
  • Closure Type Zipper
  • Hazard Risk Category (HRC) 2
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list