Skip Content
ALPHA JACKET - MENS 5XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALPHA JACKET - MENS 5XL

DRAGONWEAR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TRNDF107
  • Mfr. Model # DF107
  • UNSPSC # 46181508
  • CATALOGUE PAGE # 2323
  • Shipping Weight 2.25 lbs

Technical Specs

  • Colour Black
  • Item Jacket
  • Size 9.5X-Large
  • Material Nomex IIIA (93% Nomex, 5% Kevlar, 2% Carbon)
  • Standards NFPA 70E, NFPA 2112
  • Closure Type Zipper
  • Length 31"
  • Fabric Weight 8.7 oz
  • Hazard Risk Category (HRC) 2
  • Insulated No
  • Fits Chest Size 61" - 69"
  • ATPV Rating 17.9 cal/cm²
  • Number of Inside Pockets 2
  • Number of Outside Pockets 3

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list