Skip Content
ALLOY SET CUP NYLPAT 5/8-11X1-1/2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALLOY SET CUP NYLPAT 5/8-11X1-1/2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT105623
  • Mfr. Model # 105623
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.3 lbs

Product Details

Nylon patch cup point socket set screw. Size 5/8-11 x 1-1/2 inches.

Technical Specs

  • Package Quantity 50
  • Item Alloy Set Cup
  • Overall Length 1-1/2"
  • Material Nylon
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list