Skip Content
ALLOY SET CUP NYLPAT 5/16-18X2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALLOY SET CUP NYLPAT 5/16-18X2

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT105403
  • Mfr. Model # 105403
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Nylon patch cup point socket set screw. Size 5/16-18 x 2 inches.

Technical Specs

  • Package Quantity 100
  • Item Alloy Set Cup
  • Material Nylon
  • Overall Length 2mm
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list