Skip Content
ALLOY SET CUP NYL-PATCH 10/24X1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALLOY SET CUP NYL-PATCH 10/24X1

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT105259
  • Mfr. Model # 105259
  • UNSPSC # 31161505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Nylon patch cup point socket set screw. Size 10-24 x 1 inch.

Technical Specs

  • Package Quantity 100
  • Material Nylon
  • Item Socket Set Screw
  • Overall Length 1"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list