ALLOY SAFETY SHACKLE,ROUND PIN,7000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALLOY SAFETY SHACKLE,ROUND PIN,7000

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4EGC1
  • Mfr. Model # 4EGC1
  • UNSPSC # 31162803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 34.95 lbs

Technical Specs

  • Finish Galvanized
  • Item Safety Shackle
  • Body Material Alloy Steel
  • Body Size 2-1/4"
  • Standards RR-C271D
  • Working Load Limit 70,000 lbs.
  • Pin Material Alloy Steel
  • Pin Dia. 2"
  • For Sling Width 5"
  • Width Between Eyes 2-1/2"
  • Pin Style Round

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list