!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
ALLOY FLAT HEAD SKT CAP 7/16-14X1-1

ALLOY FLAT HEAD SKT CAP 7/16-14X1-1

BRIGHTON-BEST

ALLOY FLAT HEAD SKT CAP 7/16-14X1-1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ALLOY FLAT HEAD SKT CAP 7/16-14X1-1

ALLOY FLAT HEAD SKT CAP 7/16-14X1-1

BRIGHTON-BEST

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BBT211268B
  • Mfr. Model # 211268B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ideal for countersunk applications where you want to use a hex key wrench. They can be used in many applications where Phillips drive won't work. Class fit 3A. Hardness RC 36-43. ASTM/ANSI B18.3 1986 and ASTMF835.

Technical Specs

  • Item Flat Socket Cap Screws
  • System of Measurement Inch
  • Finish Plain
  • Size 7/16"-14
  • Thread Length 1-1/2"
  • Rockwell Hardness RC36-43
  • Package Quantity 100
  • Head Style Socket
  • Material Alloy Steel
  • Thread Size 14 Per Inch
  • Length under Head 1-1/2"
  • Class FIT 3A
  • Meets/Exceeds ASME/ANSI B18.3-2002, ASTM F835

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list