Skip Content
ALLOY FLAT HEAD SKT CAP 3/8-16X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALLOY FLAT HEAD SKT CAP 3/8-16X3

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT211225B
  • Mfr. Model # 211225B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ideal for countersunk applications where you want to use a hex key wrench. They can be used in many applications where Phillips drive won't work. Class fit 3A. Hardness RC 36-43. ASTM/ANSI B18.3 1986 and ASTMF835.

Technical Specs

  • Size 3/8"-16
  • Item Flat Socket Cap Screws
  • Material Alloy Steel
  • Package Quantity 50
  • Finish Plain
  • Thread Size 16 Per Inch
  • Class FIT 3A
  • System of Measurement Inch
  • Length under Head 3"
  • Meets/Exceeds ASME/ANSI B18.3-2002, ASTM F835
  • Thread Length 3"
  • Rockwell Hardness RC36-43
  • Head Style Socket

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list