Skip Content
ALLOY FLAT HEAD SKT CAP 1/4-28X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALLOY FLAT HEAD SKT CAP 1/4-28X3/8

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT211121B
  • Mfr. Model # 211121B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ideal for countersunk applications where you want to use a hex key wrench. They can be used in many applications where Phillips drive won't work. Class fit 3A. Hardness RC 36-43. ASTM/ANSI B18.3 1986 and ASTMF835.

Technical Specs

  • Size 1/4"-28
  • Finish Plain
  • Material Alloy Steel
  • Item Flat Socket Cap Screws
  • Package Quantity 100
  • Thread Size 28 Per Inch
  • Head Style Socket
  • Class FIT 3A
  • Meets/Exceeds ASME/ANSI B18.3-2002, ASTM F835
  • Rockwell Hardness RC36-43
  • Length under Head 3/8"
  • Thread Length 3/8"
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list