ALLOY FLAT HEAD SKT CAP 1/4-20X3/8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ALLOY FLAT HEAD SKT CAP 1/4-20X3/8

BRIGHTON-BEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BBT211103B
  • Mfr. Model # 211103B
  • UNSPSC # 31161501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs

Product Details

Ideal for countersunk applications where you want to use a hex key wrench. They can be used in many applications where Phillips drive won't work. Class fit 3A. Hardness RC 36-43. ASTM/ANSI B18.3 1986 and ASTMF835.

Technical Specs

  • Size 1/4"-20
  • Finish Plain
  • Item Flat Socket Cap Screws
  • Material Alloy Steel
  • Thread Size 20 Per Inch
  • Package Quantity 100
  • Class FIT 3A
  • Head Style Socket
  • Thread Length 3/8"
  • Meets/Exceeds ASME/ANSI B18.3-2002, ASTM F835
  • Rockwell Hardness RC36-43
  • System of Measurement Inch
  • Length under Head 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list