Skip Content
ALLIGATOR CLIP SET close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ALLIGATOR CLIP SET

POMONA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FET5914
  • Mfr. Model # 5914
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • For Use With Standard Multimeter Test Leads w/ Sheathed Banana Plugs
  • Colour Black, Red
  • Max. Amps 10.0
  • Length 3-3/16"
  • Item Alligator Clips
  • Plug and Connector Description Safety Sheathed Banana Jack
  • Max. Voltage 600 VDC
  • Safety Rating CAT III 600 V
  • Insulating Material Thermoplastic
  • Tip Material Nickel-Plated Steel
  • Standards IEC 1010-2-031
  • Jaw Material Nickel-Plated Steel
  • Opening Size 1"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List