Skip Content
ALLIGATOR CLIP,FULLY INSULATED,PR 1 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALLIGATOR CLIP,FULLY INSULATED,PR 1

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1XWN8
  • Mfr. Model # 1XWN8
  • UNSPSC # 39121423
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Colour 1 Red/1 Black
  • For Use With -
  • Item Alligator Clip Set
  • Max. Temp. -
  • Max. Voltage -
  • Material of Construction Steel
  • Package Quantity 1 Pair
  • Type Fully Insulated
  • Insulation Type Full Silicone
  • Connection Screw
  • Wire Range (AWG) 22 to 14
  • Max. Jaw Opening 5/16"
  • Standards -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list