Skip Content
ALL-WOOD LOCKER 3TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL-WOOD LOCKER 3TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW1582-3A-W-RO
  • Mfr. Model # UW1582-3A-W-RO
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 113.0 lbs

Technical Specs

  • Handle Type Finger Pull
  • Colour Natural Red Oak with Clear Finish
  • Finish Clear
  • Includes Number Plate
  • Item Wardrobe Locker
  • Material All-Wood
  • Overall Depth 18"
  • Overall Height 72"
  • Overall Width 15"
  • Lock Type Key Lock Included
  • Tier Triple Tier
  • Hooks per Opening 1 Double
  • Legs None
  • Opening Height 23"
  • Opening Depth 17"
  • Assembled/Unassembled Assembled
  • Opening Width 13-1/2"
  • Locker Configuration (1) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list