Skip Content
ALL-WOOD LOCKER 3TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL-WOOD LOCKER 3TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW1282-3A-W-RO
  • Mfr. Model # UW1282-3A-W-RO
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 99.0 lbs

Technical Specs

  • Colour Natural Red Oak with Clear Finish
  • Finish Clear
  • Includes Number Plate
  • Item Wardrobe Locker
  • Handle Type Finger Pull
  • Overall Depth 18"
  • Lock Type Key Lock Included
  • Overall Height 72"
  • Material All-Wood
  • Tier Triple Tier
  • Overall Width 12"
  • Legs None
  • Hooks per Opening 1 Double
  • Opening Height 23"
  • Opening Depth 17"
  • Opening Width 10-1/2"
  • Locker Configuration (1) Wide
  • Assembled/Unassembled Assembled
  • Locker Door Type Solid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list