Skip Content
ALL-WOOD LOCKER 2TIER 1WIDE ASSEMB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL-WOOD LOCKER 2TIER 1WIDE ASSEMB

HALLOWELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HALUW1282-2A-W-RO
  • Mfr. Model # UW1282-2A-W-RO
  • UNSPSC # 56101520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Technical Specs

  • Finish Clear
  • Handle Type Stainless Steel Recessed Handle, 2-Point Gravity Lift-Type Latching on wardrobe door, Finger pull on box doors
  • Includes Number Plate
  • Item Wardrobe Locker
  • Colour Natural Red Oak with Clear Finish
  • Material All-Wood
  • Overall Depth 18"
  • Lock Type Key Lock Included
  • Overall Height 72"
  • Overall Width 12"
  • Legs None
  • Hooks per Opening 2 Single, 1 Double
  • Tier Double Tier
  • Opening Height 34-3/4"
  • Opening Depth 17"
  • Opening Width 10-1/2"
  • Assembled/Unassembled Assembled
  • Locker Configuration (1) Wide
  • Locker Door Type Solid

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List