Skip Content
ALL WEATHER PEN  RED INK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ALL WEATHER PEN RED INK

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR57
  • Mfr. Model # 57
  • UNSPSC # 27112309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Product Details

All-Weather Pen. While a pencil works great on our All-Weather products, sometimes you just need a pen. These 5-1/2 in long All-Weather pens write on wet paper and upside down in temperatures from -30F to 250F. Chrome/Plastic. Red ink.

Technical Specs

  • Features All-Weather, Write on Wet Paper and Upside Down in Temperatures From -30 Degrees F to 250 Degrees F
  • Item Ballpoint Pen
  • Point Size 0.9 mm
  • Point Type Fine
  • Ink Colour Red
  • Grip Smooth
  • Barrel Color Chrome & Red
  • Barrel Material Plastic
  • Pen Type Retractable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list