Skip Content
ALL WEATHER PEN BLUE INK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL WEATHER PEN BLUE INK

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR97B
  • Mfr. Model # 97B
  • UNSPSC # 27112309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Product Details

While a pencil works great on our All-Weather products, sometimes you just need a pen. This 5-1/4 in long All-Weather Pen writes on wet paper and upside down in temperatures from -30F to 250F. Flat Black Metal barrel. Blue Ink.

Technical Specs

  • Point Size 0.9 mm
  • Features All-Weather, Write on Wet Paper and Upside Down in Temperatures From -30 Degrees F to 250 Degrees F
  • Item Ballpoint Pen
  • Ink Colour Blue
  • Point Type Fine
  • Grip Smooth
  • Barrel Material Metal
  • Barrel Color Flat Black
  • Pen Type Retractable

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List