Skip Content
ALL WEATHER PEN  BLACK INK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

ALL WEATHER PEN BLACK INK

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR37
  • Mfr. Model # 37
  • UNSPSC # 27112309
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

While a pencil works great on our All-Weather products, sometimes you just need a pen. These 5-1/4 in long All-Weather pens write on wet paper and upside down in temperatures from -30F to 250F. Chrome/Plastic barrel. Black Ink.

Technical Specs

  • Item Ballpoint Pen
  • Point Size 0.9 mm
  • Features All-Weather, Write on Wet Paper and Upside Down in Temperatures From -30 Degrees F to 250 Degrees F
  • Ink Colour Black
  • Point Type Fine
  • Barrel Material Plastic
  • Barrel Color Chrome & Black
  • Pen Type Retractable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list