Skip Content
ALL WEATHER MUSIC SPEAKER,70V/8OHM, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL WEATHER MUSIC SPEAKER,70V/8OHM,

QUAM-NICHOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6VEY6
  • Mfr. Model # 6VEY6
  • UNSPSC # 52161512
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.1 lbs

Technical Specs

  • Item Outdoor Speakers
  • Overall Width (In.) 6-3/4
  • For Use With 8 ohm or 70V Amplifiers
  • Overall Length (In.) 6-3/4
  • Overall Height (In.) 10-1/4
  • Weight (Lbs.) 12 Per Pair
  • Enclosure Color Black
  • Power Taps @ 75V 20W, 10W, 5W, 2.5W, 1.25W
  • Enclosure Material ABS Plastic
  • Impedance (Ohms) 8
  • Max. Wattage 20
  • Tweeter Dia. (In.) 3/4
  • Woofer Dia. (In.) 4
  • Woofer Composition Polypropylene/Butyl
  • Watt (RMS) 20
  • Sensitivity (dB) 89dB SPL 1W/1M
  • Transformer Settings 70V With 8 ohm Bypass Switch
  • Frequency Response 80 Hz to 20 KHz
  • Tweeter Composition Mylar(R)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list