Skip Content
ALL WEATHER LOUVERED LIGHTS P/C close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL WEATHER LOUVERED LIGHTS P/C

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO05301-5
  • Mfr. Model # 05301-5
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 5.06 lbs

Technical Specs

  • Colour Clear
  • Item Fog/Driving Lamp
  • Length 4-1/2"
  • Depth 3-1/2"
  • Includes Wiring Kit, Stainless Steel Housing
  • Material Stainless Steel
  • Type 500 Series
  • Mounting Type Swivel
  • Shape Rectangle
  • Volt Bulb 12
  • Lamp Type Halogen
  • Width 6-3/8"
  • Post 7/16 x 20 x 15/16"
  • Termination Type Hardwired
  • Current Rating 3.9A
  • Sub-Category Forward Lighting

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list