Skip Content
ALL-WEATHER JOURNEYMAN APRON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL-WEATHER JOURNEYMAN APRON

KUNY'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KNYAP661
  • Mfr. Model # AP661
  • UNSPSC # 24111507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Black
  • Features (5) Reversed Nail Pockets for Easy Access
  • Includes (2) Steel Hammer Holder And Center Pocket For Tape Measure, Nails, Or Other Tools
  • Item Apron
  • Belt Type Leather with Steel Buckle
  • Number of Pockets 11
  • Material Leather
  • Waist Size 29" to 46"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list