Skip Content
ALL SURFACE PENCIL,9-7/16 X1/2,FLAT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL SURFACE PENCIL,9-7/16 X1/2,FLAT

SOLA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG24D658
  • Mfr. Model # 24D658
  • UNSPSC # 44121706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With Glass, Wood, Tile, Rubber, Metal, Plastic, Masonry
  • Length (In.) 9-7/16
  • Package Quantity 6
  • Width (In.) 1/2
  • Item Universal All Surface Pencil
  • Body Basswood
  • Lead Type Mixed Graphite
  • Point Type Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list