Skip Content
Discontinued with Replacement
ALL SURFACE MARKER MECHANICAL ORG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

ALL SURFACE MARKER MECHANICAL ORG

MARKAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MRK96134
  • Mfr. Model # 96134
  • UNSPSC # 27112305
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Suggested Replacement Product
ALL SURFACE MARKER MECHANICAL ORG

Price: NA

Product Details

Retractable grease pencil offers more convenience than a standard china marker. Marks won't rub off and are weather-resistant. Starter pack includes holder and 12 refills (MRK96000 includes 5 refills).

Technical Specs

  • Colour Orange
  • Item Starter Pack
  • Tip Size Fine Flat

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list