Skip Content
ALL-PURPOSE WALL BRACKET 120 277V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL-PURPOSE WALL BRACKET 120 277V

LITHONIA

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ABR896021
  • Mfr. Model # 896021
  • UNSPSC # 39111503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • Height 6-9/16"
  • Length 49-37/64"
  • Ballast Quantity 1
  • Lamp Quantity 2
  • Ambient Temp. Range 0 Degrees C to 25 Degrees C
  • Width 5-5/16"
  • Ballast Type Electronic
  • Housing Finish Powder Coat
  • Description/Special Features Wall Bracket Fixture
  • Housing Material Steel
  • Lamp Type T8
  • Lamp Watts 32
  • Lamp Included No
  • Mounting Surface
  • Series WC
  • Voltage 120 - 277
  • Standards UL
  • Lens Type Acrylic
  • Fixture Wattage 58

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list