Skip Content
ALL PURPOSE TIRE INFLATOR,300 PSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL PURPOSE TIRE INFLATOR,300 PSI

SLIME

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG33M155
  • Mfr. Model # 33M155
  • UNSPSC # 23153411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Includes Nozzle Adapters, On/off Switch, Power Cord: 10 Ft., 2 Ft. Hose
  • Features 12 Volt, 15 Amp Power, Runs Off The Cigarette Lighter/Power Outlet
  • Item All Purpose Tire Inflator
  • Length 7.4"
  • Width 2.8"
  • Used For All Tires

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list