ALL PURPOSE SYNTHETIC LEATHER GLOVE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

ALL PURPOSE SYNTHETIC LEATHER GLOVE

DEWALT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RDIDPG20L
  • Mfr. Model # DPG20L
  • UNSPSC # 46181504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Assembly, Hand Tools, Equipment Operation, Power Tools
  • Colour Yellow/Black
  • Item Mechanics Gloves
  • Size L
  • Cuff Elastic
  • Back Material Spandex
  • Palm Material Synthetic Leather
  • Closure Type Hook-and-Loop
  • Lining Unlined
  • Knuckle Padding Material Neoprene
  • Palm Construction Padded
  • Sub-Category General Utility
  • Finger Style Full

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list