Skip Content
ALL PURPOSE FILE,BLACK,10 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL PURPOSE FILE,BLACK,10 IN

SIMONDS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZGA2
  • Mfr. Model # 5ZGA2
  • UNSPSC # 27111921
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application For General Shop Use
  • Item All Purpose File
  • Teeth per Inch 21 and 39
  • Pattern American
  • Cut Type Double/Single
  • Edges Single Cut
  • Finish Black Oxide
  • Length 10"
  • Width 31/32"
  • Handle Design Tang
  • Thickness 3/16"
  • Profile Shape Rectangular

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list