Skip Content
ALL-PURPOSE BURLAP BULK 72INX100YDS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL-PURPOSE BURLAP BULK 72INX100YDS

QUEST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # QTPBB72
  • Mfr. Model # BB72
  • UNSPSC # 11162004
  • CATALOGUE PAGE # 2125
  • Shipping Weight 70.0 lbs

Product Details

Protects your evergreens and shrubs from freezing rain and heavy snowfall. Provides additional protection from salt and wind damage.Suitable for root balling of shrubs and trees.

Technical Specs

  • Colour Beige
  • Item Burlap
  • Material Burlap
  • Size 72" x 100 yd.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list