ALL-IN CARPET CARE TGY 4L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

ALL-IN CARPET CARE TGY 4L

TOUGH GUY

Web Price : $25.65 / EACH

Add to Order List
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY130004
  • Mfr. Model # 130004
  • UNSPSC # 47131826
  • CATALOGUE PAGE # 1644
  • Shipping Weight 9.8 lbs

Product Details

Superior blend of cleaning agents providing deep cleaning. Excellent for spot and stain removal. Will not leave detergent residue and prevents soiling. Highly effective on all types of carpeting, expecially where there is traffic. Can be used with carpet extractors or rotary scrubbing carpet care.

Technical Specs

  • Container Type Plastic Bottle
  • Size 4 L
  • Fragrance Green Apple
  • pH 8.5
  • Recommended Dilution 1:20
  • RTU Yield per Container 21 gal. (80 L)

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list