Skip Content
ALL FIT BUSHING,OD 1.360 IN,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

ALL FIT BUSHING,OD 1.360 IN,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1EMR1
  • Mfr. Model # 1EMR1
  • UNSPSC # 40142314
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Inside Dia. 0.875"
  • Outside Dia. 1.360"
  • Material Heat Stabilized Nylon
  • Package Quantity 25
  • Temp. Range (F) -40 to +250
  • Colour Black
  • Item All Fit Bushing
  • Thickness 0.453"
  • Hole Dia. 1.250"
  • Thickness Tolerance +/-0.15"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list